Beli hex socket wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Master Socket 1/4 inch Set
    Mulai

    Rp6.499.900

    Kennedy Master Socket 1/4 inch Set
    Deskripsi:
    Standard & Deep Sockets with Screwdriver Bits Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm. Deep Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm. Screwdriver Bits: Slotted 4, 5.5, 7mm. Crosspoint No.1, No.2, No.3. Hex 3, 4, 5, 6, 8mm. Accessories: sliding T-handle, ratchet handle, extension bar 50 and 150mm, wobble extension 100 and 250mm, universal joint, jointed swivel handle 150mm, spinner handle.
    atribut:
    • Material: Aluminium-Free Chrome Vanadium Steel
    • Drive Size: 1/4mm
    • Screwdriver Size: 4mm 5.5mm 7mm No.1mm No.2mm No.3mm
    • Number of Points: 12
    • Socket Size Range: 4mm - 14mm
    • Bit Type: Hex Phillips Slotted
    • Finish/Coating: Chrome-plated Mirror Finish
    • Size System: Metric
    • Socket Depth: Deep Standard
    • Product Number: TSD46M
    • Drive Type: Square
    • Number of Pieces: 46
    • Standards Met: ANSI B107.1: 1978 & BS 4006: 1992ANSI B107.10M : 1982 ANSI B107.5M: 1987 BS 4006 : 1992
    • Hex Bit Size: 3mm 4mm 5mm 6mm 8mm
    • Set Type: Socket Set with Screwdriver Bits
  2. monotaro Ratchet Handle (Gagang Ratchet)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp169.900

    monotaro Ratchet Handle (Gagang Ratchet)
    Deskripsi:
    Produk ini juga sering disebut dengan Gagang Ratchet
    atribut:
    • Material: Chromium vanadium steel
    • Surface Treatment: Chrome-plated
    • Feed angle (°): 5
  3. Kennedy Mini Single Hex Socket 1/4 inch Set
    Mulai

    Rp5.599.900

    Kennedy Mini Single Hex Socket 1/4 inch Set
    Deskripsi:
    TSD51MA - Standard & Deep Sockets Standard Sockets (Metric): 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm. Deep Sockets (Metric): 6, 7, 8, 9, 10, 11, 12, 13, 14mm. Standard Sockets (AF): 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16inch. Deep Sockets (AF): 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16inch. Accessories: ratchet handle (rubber grip), 100mm sliding T-handle, 100 and 250mm extension bars, 50 and 150mm wobble extensions, universal joint, spinner handle, 150mm flexible extension, swivel handle rubber grip.
    atribut:
    • Material: Aluminium-Free Chrome Vanadium Steel
    • Drive Size: 1/4 Inch
    • Number of Points: 6
    • Socket Size Range: 3/16 Inch AF - 9/16 Inch AF 4mm - 14mm
    • Finish/Coating: Chrome-plated Mirror Finish
    • Size System: AF Metric
    • Socket Depth: Deep Standard
    • Product Number: TSD51MA
    • Drive Type: Square
    • Number of Pieces: 51
    • Set Type: Socket Set
  4. TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Sock Hexagonal)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp42.900

    TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Sock Hexagonal)
    Deskripsi:
    TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mm
    atribut:
    • Dimension 2 (mm): 13
    • Dimension 3 (mm): 21
    • Dimension 1 (mm): 61
    • Size (inch): 1/2
  5. JTC Hex Socket Bit Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

  6. allsafe Safety Back Support with Adjustable Suspender
    Rating:
    100% of 100
    (3)
    Mulai

    Rp159.900

    allsafe Safety Back Support with Adjustable Suspender
    Deskripsi:
    This lumbar belt is of simple design and is designed to provide support to the lower back and abdomen through four whales that exert an adequate pressure and resistance that reduce the possibility of damage to the back when performing specific jobs and postures.
  7. monotaro Hexagonal Bit Socket Impact (Mata Sock Hexagonal)
    Mulai

    Rp98.900

    monotaro Hexagonal Bit Socket Impact (Mata Sock Hexagonal)
    Deskripsi:
    Hexagon bolt, tightening of the nut, the removal work
    atribut:
    • Plug-in angle (mm): 12.7
    • Overall Length (mm): 78
    • Accessories: O-ring, pin
    • Hardness: 50-55
    • Material: SCM440
  8. Kennedy Hexagonal Bit Socket 1/2inch (Mata Sock Hexagonal)
    Mulai

    Rp69.900

    Kennedy Hexagonal Bit Socket 1/2inch (Mata Sock Hexagonal)
    atribut:
    • Socket Type: Socket Bit
    • Finish/Coating: Chrome Plated
    • Bit Type: Hexagon
    • Drive Type: Square
    • Material: Chrome Vanadium Steel
  9. Vessel Bit Socket (Mata Sock Hexagonal)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp24.900

    Vessel Bit Socket (Mata Sock Hexagonal)
    Deskripsi:
    Socket Bit for Hex screw
  10. JTC Hexagon Socket Bit (INHEX Socket) Metric
    Rating:
    100% of 100
    (3)
    Mulai

    Rp27.900

    JTC Hexagon Socket Bit (INHEX Socket) Metric
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. JONNESWAY Micrometer Torque Wrench Kit
    Mulai

    Rp5.699.900

    JONNESWAY Micrometer Torque Wrench Kit
    atribut:
    • Capacity (ft-lbs): 30-150
    • Spanner Head (mm): 13, 14, 15, 17, 19, 22, 24, 27, 30
  12. JTC Impact Hex Socket
    Rating:
    100% of 100
    (3)
    Mulai

    Rp119.900

  13. SATA Hexagonal Bit Socket 1/2inch Dr. (Mata Sock Hexagonal)
    Mulai

    Rp109.900

    SATA Hexagonal Bit Socket 1/2inch Dr. (Mata Sock Hexagonal)
    Deskripsi:
    - Heat treated, chrome plated socket bases for durability and serviceability- Bit made from S2 material
    atribut:
    • Drive End (mm): 24
    • Overall Length (mm): 75
  14. TEKIRO Hexagonal Bit Socket Set 1/2inch (Mata Sock Hexagonal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    TEKIRO Hexagonal Bit Socket Set 1/2inch (Mata Sock Hexagonal)
    Deskripsi:
    Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Case
    atribut:
    • Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
    • Type: 4111
    • Driver (inch): 1/2
  15. TONE Hex Socket Set
    Mulai

    Rp1.199.900

    TONE Hex Socket Set
    atribut:
    • Set Contents: Hexagonal: 2H over 02,2.5,03,04,05,06,07,08,10 plus: 2H over P1, P2, P3
    • Weight (g): 280
    • Plug Angle (mm): 6.35
    • Mass (kg/set): 0.28
    • Accessories: Socket Holder (aluminum type)
Daftar Harga hex socket wrench Terbaru October 2026
Kennedy Master Socket 1/4 inch SetRp6.499.900
FACOM Locking Pliers (Tang Buaya)Rp639.900
monotaro Ratchet Handle (Gagang Ratchet)Rp169.900
Kennedy Mini Single Hex Socket 1/4 inch SetRp5.599.900
TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Sock Hexagonal)Rp42.900
JTC Hex Socket Bit SetRp499.900
allsafe Safety Back Support with Adjustable SuspenderRp159.900
monotaro Hexagonal Bit Socket Impact (Mata Sock Hexagonal)Rp98.900
Kennedy Hexagonal Bit Socket 1/2inch (Mata Sock Hexagonal)Rp69.900
Vessel Bit Socket (Mata Sock Hexagonal)Rp24.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)